Beli power supply tv polytron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric ULTI
    Mulai

    Rp989.900

    Schneider Electric ULTI
    Deskripsi:
    Environment ambient air temperature for operation 0...35 °C relative humidity 0...95 % standards BS EN 60669-1 environmental characteristic No UV resistant operating altitude
  2. TRUSCO AC Volt Checker
    Mulai

    Rp449.900

    TRUSCO AC Volt Checker
    atribut:
    • Weight (g): 31
    • Power: ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
    • AC Voltage (V): 5 - 600
    • Dimensions (Width W x Depth D x Height H) (mm): 26x31x145
  3. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp33.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  4. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  5. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  6. OMRON Switching Power Supply S8VS Series (Catu Daya)
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series (Catu Daya)
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  7. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  8. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  9. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  10. Legrand Filtered Rectified Power Supply 1 Phase
    Mulai

    Rp10.999.900

    Legrand Filtered Rectified Power Supply 1 Phase
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Built-in Width (mm): 175
    • Depth (mm): 175
    • Height (mm): 186
    • Max. Output Current 1 (A): 10
    • Nominal Value Output Current 1 (A): 10
    • Nominal Value Output Voltage 1 (V): 24
    • Output Power (W): 240
    • Primary on Load: 230-400V / sec 24V
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
    • Width (mm): 126
  11. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  12. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  13. NITTO KOHKI Pump Drive Power Supply
    Mulai

    Rp20.999.900

    NITTO KOHKI Pump Drive Power Supply
    atribut:
    • Output Frequency (Hz): 10 to 120
    • Dimensions (mm): 100x190x47 (except protrusions)
  14. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  15. OMRON Switch Mode Power Supplies, Push-in Type
    Mulai

    Rp1.599.900

    OMRON Switch Mode Power Supplies, Push-in Type
    Deskripsi:
    Switch Mode Power Supplies, Push-in Type, Power Ratings 60 W, Output Voltage 24 VDC
  16. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
Daftar Harga power supply tv polytron Terbaru October 2026
Schneider Electric ULTIRp989.900
TRUSCO AC Volt CheckerRp449.900
Legrand Filtered Single Phase Rectified Power SupplyRp33.999.900
Alinco Handy Talky (HT)Rp1.399.900
Schneider Electric ULTIRp139.900
DV Power Supply AC to DC Single OutputRp199.900
OMRON Switching Power Supply S8VS Series (Catu Daya)Rp1.399.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
SAMOTO Stabilizer Single PhaseRp569.900
OMRON Switching power supply S8VK-SRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait